References
SMC:VVQ1000-50A-L1C6
Rubix:394A2665
EAN:3618036530896

Documents
Product details : SMC VVQ1000-50A-L1C6 PLUG CONNECTION
VQ valves are ideal for applications requiring high speed, frequent operation, stable response time and long service life. Innovative mounting methods allow valves to be changed without entirely disassembling the manifold. Built-in one-touch fittings save piping time and labour
Strengths
•Fluid: air/inert gas
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Material | rubber (seal) |
| Profile | vq0 |
| Max. temperature | 50 °C |
| Type | l-type plug connector (with lead wire) + cartridge fitting |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 5.74 excl. VAT
/ Each
£ 6.89 incl. VAT
- Usually arrives within 14 working days