FESTO 4474 ELBOW QUICK CONNECTOR LCK-3/8-PK-9
Elbow Quick Connector
See technical informationSee documentsReferences
Festo:LCK-3/8-PK-9
Rubix:123A4197
Manufacturer :4474
EAN:4052568018832

Technical specifications
| Material | anodised wrought aluminium alloy (union nut, hollow bolt);die-cast zinc (swivel fitting);reinforced pa, tpe-u (pu) (sealing ring) |
|---|---|
| Connection 1 | g 3/8 in |
Documents
Product details : FESTO 4474 ELBOW QUICK CONNECTOR LCK-3/8-PK-9
Elbow quick connector LCK-3/8-PK-9 Swivelling with 2 sealing rings. Nominal size=8 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Pneumatic Connection=(* G3/8, * PK-9 with union Nut), Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x34x19 mm |
|---|---|
| Logistic Weight | 66,4 g |
| Material | anodised wrought aluminium alloy (union nut, hollow bolt);die-cast zinc (swivel fitting);reinforced pa, tpe-u (pu) (sealing ring) |
| Connection 1 | g 3/8 in |
| Profile | lck |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 16.37 excl. VAT
/ Each
£ 19.64 incl. VAT
- Delivery usually within ( 16 ) days