SMC KQ2ZF10-02AS BRASS FITTING 1/4 FEMALE THREAD I 10 TUBE


Pneumatic plug-in fitting SMC

References
smc:00984586
rubix:81176403
brand logo
brand logo

Product details : SMC KQ2ZF10-02AS BRASS FITTING 1/4 FEMALE THREAD I 10 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Branch universal female elbow.
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12.
•Applicable Port Size: M5, 1/8, 1/4, 3/8, 1/2.

Applicable Tube O.D.: ø 10
Port Size: 1/4
Thread Material /
Surface Treatment: A (Brass)
Sealant: S (With Thread Sealant)

Technical specifications


Attributes
No attributes to display for this product
£ 8.78 excl. VAT
/ Each
£ 10.54 incl. VAT
  • Delivery usually within ( 4 ) days