Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE MINI MALE STRAIGHT FITTING 4MM M6 858877
MECALINE MINI MALE STRAIGHT FITTING 4MM M6 858877
MALE PARALLEL STRAIGHT PUSH-IN FITTING - MINI TECHNOPOLYMER
References
mecaline:
858877
rubix:
216A1750
ean:
3660338139475
Technical specifications
Material
Nickel Plated Brass Body
Connection 1
M6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MINI MALE STRAIGHT FITTING 4MM M6 858877
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket
Technical specifications
Attributes
Material
Nickel Plated Brass Body
Connection 1
M6
Profile
Mini profile
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.07
excl. VAT
/
Each
£
1.28
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
SMC KJU04-01S FITTING
LEGRIS LF3000 FITTING 3106 04 08
SMC KQ2L04-U01A-X35 ONE-TOUCH FITTING
FESTO 565711 TERMINAL STRIP
FESTO 153329 PUSH-IN CONNECTOR QSM-6H-4
MECALINE 860022 MALE 45 ELBOW 6 - R3/8IN
MECALINE 853072 BULKHEAD FEMALE STRAIGHT FITTING MM 12 G1/2IN
SMC KCH06-99 FITTING
SMC KQV08-02S FITTING
FESTO 153139 PUSH-IN Y-FITTING QSY-1/8-6
FESTO 177712 BLANKING PLUG CQC-12H
SMC KQ2T08-03NS ONE TOUCH FITTING
FESTO 153205 MULTIPLE DISTRIBUTOR QST3-10-8
MECALINE FLOW REG METER-IN 10MM-G3/8IN 853016
FESTO 153202 MULTIPLE DISTRIBUTOR QST3-3/8-10-8