References
IMI Norgren:100601000
Rubix:118A2452
Manufacturer :100601000

Documents
Product details : NORGREN 100601000 PFIT 10MM TEE CONNECTOR
T-Connection 10 Pneufit
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | 10 mm |
| Profile | pneufit 10 |
| Connection 2 | 10 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 11.47 excl. VAT
/ Each
£ 13.76 incl. VAT
- In stock: Next day delivery
