References
SMC:LQ1L23-MN
Rubix:265A1485

Documents
Product details : SMC LQ1L23-MN
LQ1L, High Purity Fluoropolymer Fitting, Threaded Connection - Elbow Type
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x34x29 mm |
|---|---|
| Logistic Weight | 12 g |
| Material | pfa;ptfe (fitting body) |
| Connection 1 | 1/4 |
| Profile | lq1l-m |
| Connection 2 | 6 |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 20.68 excl. VAT
/ Each
£ 24.82 incl. VAT
- Delivery usually within ( 4 ) days