FESTO 153078 PUSH-IN L-FITTING, LONG QSLL-1/4-6


Push-in L-Fitting

References
festo:QSLL-1/4-6
rubix:115A1877
manufacturer :153078
ean:4052568031718
QSLL-1/4-6 Push-in L-fitting, long
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/4
See all Specifications

Product details : FESTO 153078 PUSH-IN L-FITTING, LONG QSLL-1/4-6


Push-in L-fitting, long QSLL-1/4-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3,6 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistics dimensions (L x W x H)140x90x15 mm
Logistic Weight39 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/4
ProfileStandard
Connection 26
Show UNSPSC/ECL@SS
£ 48.90 excl. VAT
/ 10 pieces
£ 58.68 incl. VAT
  • Delivery usually within ( 6 ) days