MECALINE 858739 BULKHEAD FEMALE STRAIGHT FITTING 10-1/8IN
BULKHEAD FEMALE
See technical informationSee documentsReferences
Mecaline:858739
Rubix:216A1522
EAN:3660338138096

Documents
Product details : MECALINE 858739 BULKHEAD FEMALE STRAIGHT FITTING 10-1/8IN
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Material | nickel plated brass body |
|---|---|
| Connection 1 | g1/8 |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 5.61 excl. VAT
/ Each
£ 6.73 incl. VAT
- Usually arrives within 14 working days
