References
SMC:KAL06-U01
Rubix:120A3772
Manufacturer :KAL06-U01

Technical specifications
| Material | c3604bd/pbt (body);stainless steel 304 (chuck);nbr (seal) |
|---|---|
| Connection 1 | 1/8 |
Documents
Product details : SMC KAL06-U01 ANTISTIC ONE-TOUCH FITTING
Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).
•One-touch loading and unloading.
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 06 (Ø6)
Port Size Applicable Tube: U01 (Uni 1/8")
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 06 (Ø6)
Port Size Applicable Tube: U01 (Uni 1/8")
Technical specifications
Attributes
| Material | c3604bd/pbt (body);stainless steel 304 (chuck);nbr (seal) |
|---|---|
| Connection 1 | 1/8 |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 29.50 excl. VAT
/ 10 pieces
£ 35.40 incl. VAT
- Delivery usually within ( 8 ) days