FESTO 153375 PUSH-IN BULKHEAD CONNECTOR QSMS-3
Push-in Bulkhead Connector
See technical informationSee documentsReferences
Festo:QSMS-3
Rubix:124A7842
Manufacturer :153375
EAN:4052568034337

Technical specifications
| Material | anodized aluminum (body); nickel-plated brass nut; pom release ring; nbr pipe gasket; high-alloy stainless steel retaining claw |
|---|---|
| Connection 1 | for tube od 3 mm |
Documents
Product details : FESTO 153375 PUSH-IN BULKHEAD CONNECTOR QSMS-3
Push-in bulkhead connector QSMS-3 Size=Mini, Nominal size=1,7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x30x15 mm |
|---|---|
| Logistic Weight | 3,15 g |
| Material | anodized aluminum (body); nickel-plated brass nut; pom release ring; nbr pipe gasket; high-alloy stainless steel retaining claw |
| Connection 1 | for tube od 3 mm |
| Profile | bulkhead (push-pull fitting), straight tube-to-tube fitting |
| Connection 2 | for tube od 3 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 30.30 excl. VAT
/ 10 pieces
£ 36.36 incl. VAT
- Delivery usually within ( 2 ) days