One-touch Fitting Series KQ2
Connection 1 | 1/4 in |
---|---|
Connection 2 | 10,3 in |
Logistic Weight | 8 g |
---|---|
Connection 1 | 1/4 in |
Connection 2 | 10,3 in |
Length | 11 mm |
Type of threading | UNF |
Connecting diameter | #10-32 UNF '' |
Threading | Imperial |
Max. temperature | 60 °C |
Min. temperature | 0 °C |
Type of fluid | Air;Water |
Usually arrives within 14 working days