MECALINE 859118 MALE STRAIGHT FITTING 10/8-G3/8IN
MALE PARALLEL STRAIGHT PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859118
Rubix:216A2372
EAN:3660338141560

Documents
Product details : MECALINE 859118 MALE STRAIGHT FITTING 10/8-G3/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | g3/8 '' |
|---|---|
| Connecting diameter 2 | 10 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 3.43 excl. VAT
/ Each
£ 4.12 incl. VAT
- Usually arrives within 14 working days
