References
IMI Norgren:36055104
Rubix:114A3730
Manufacturer :36055104

Documents
Product details : NORGREN 36055104 STM ELBOW CON
IMI Norgren ENOTS un-plated brass compression fittings are rugged, durable and suitable for use in extremes of temperature and pressure. Most assemblies require a fitting, tubing sleeve(s) and nut(s). Some may also require a seal. Compressed air or any fluids is compatible with the fittings and tubing used in the final assembly
Strengths
Maximum flexibility
Minimum stock holding
Total modular system
Minimum stock holding
Total modular system
Applications
General industrial applications
Technical specifications
Attributes
| Connecting diameter | 6 mm |
|---|---|
| Connecting diameter 2 | 6 mm |
| Material | brass |
| Type | angled rod connector (compression fitting) |
| Model | 36 series (enots) |
Show UNSPSC/ECL@SS
£ 13.48 excl. VAT
/ Each
£ 16.18 incl. VAT
- Usually arrives within 14 working days
