Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859089 ORIENTABLE STRAIGHT MALE FITTING 6/4-R1/4IN
MECALINE 859089 ORIENTABLE STRAIGHT MALE FITTING 6/4-R1/4IN
SWIVEL MALE TAPER STRAIGHT PUSH-ON FITTING
References
mecaline:
859089
rubix:
208A5403
ean:
3660338141294
Technical specifications
Connecting diameter
R1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859089 ORIENTABLE STRAIGHT MALE FITTING 6/4-R1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.24
excl. VAT
/
Each
£
5.09
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
MECALINE 859305 WASHER BI-MATERIAL A 1/2
MECALINE 859398 TEE FITTING 10-R1/4IN
MECALINE 859652 BANJO FITTING MALE ADJUSTABLE 22-G3/4IN
MECALINE 859489 FEMALE TEE FITTING 12-1/4
MECALINE 859609 FEMALE STRAIGHT FITTING 10-1/4
MECALINE 859295 DOUBLE BANJO 10/8-1/4
SMC KFG2L1008-04S INSERT FITTING
SMC KFP-04 PLUG INSERT FITTING
SMC KFG2T1075-04S INSERT FITTING
MECALINE 858597 MALE TEE 5X3 5X3 R1/8IN
MECALINE 859642 BANJO FITTING MALE ADJUSTABLE 6-G1/8IN
MECALINE 859152 ORIENTABLE FITTING WITH SPRING FOR HOSE 10/8 R1/4IN
MECALINE 859228 FEMALE ELBOW 5/3-G1/8IN
MECALINE 859083 SINGLE BANJO H 6/4-M6
MECALINE 859428 BANJO FITTING 10-G 1/4IN