MECALINE 859132 METRIC MALE STRAIGHT FITTING 6/4-M6
MALE METRIC STRAIGHT PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859132
Rubix:216A2315
EAN:3660338141690

Documents
Product details : MECALINE 859132 METRIC MALE STRAIGHT FITTING 6/4-M6
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | m6 '' |
|---|---|
| Connecting diameter 2 | 6 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 1.60 excl. VAT
/ Each
£ 1.92 incl. VAT
- Usually arrives within 14 working days
