MECALINE 859232 FEMALE ELBOW 8/6-G1/4IN
SWIVEL FEMALE ELBOW PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859232
Rubix:216A2272
EAN:3660338142598

Documents
Product details : MECALINE 859232 FEMALE ELBOW 8/6-G1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | 1/4 '' |
|---|---|
| Connecting diameter 2 | 8 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 4.13 excl. VAT
/ Each
£ 4.96 incl. VAT
- Usually arrives within 14 working days
