MECALINE 859119 MALE STRAIGHT FITTING 10/8-G1/2IN
MALE PARALLEL STRAIGHT PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859119
Rubix:216A2369
EAN:3660338141577

Documents
Product details : MECALINE 859119 MALE STRAIGHT FITTING 10/8-G1/2IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | g1/2 '' |
|---|---|
| Connecting diameter 2 | 10 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 5.46 excl. VAT
/ Each
£ 6.55 incl. VAT
- Usually arrives within 14 working days
