MECALINE 869367 NON-ORIENTABLE STRAIGHT MALE FITTING 8X6- R3/8IN
MALE TAPER STRAIGHT PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:869367
Rubix:216A2453
EAN:3660338231117

Documents
Product details : MECALINE 869367 NON-ORIENTABLE STRAIGHT MALE FITTING 8X6- R3/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | r3/8 '' |
|---|---|
| Connecting diameter 2 | 8 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 4.32 excl. VAT
/ Each
£ 5.18 incl. VAT
- In stock: Next day delivery
