MECALINE 859523 MALE ELBOW 15-R1/2IN
MALE TAPER ELBOW BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859523
Rubix:216A2753
EAN:3660338145247

Documents
Product details : MECALINE 859523 MALE ELBOW 15-R1/2IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | r1/2 '' |
|---|---|
| Connecting diameter 2 | 15 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 11.45 excl. VAT
/ Each
£ 13.74 incl. VAT
- Usually arrives within 14 working days
