Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859476 BRANCH FITTING 10-R3/8IN
MECALINE 859476 BRANCH FITTING 10-R3/8IN
MALE TAPER RUN-TEE BRASS COMPRESSION FITTING
References
mecaline:
859476
rubix:
216A2730
ean:
3660338144806
Technical specifications
Connecting diameter
R3/8 ''
Material
Brass
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859476 BRANCH FITTING 10-R3/8IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
R3/8 ''
Material
Brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
9.62
excl. VAT
/
Each
Ā£
11.54
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
MECALINE 9241921 MALE ELBOW 4-R1/8IN859509
MECALINE 859396 TEE FITTING 8-R1/4IN
MECALINE 858600 MALE TEE 12X10 -R3/8IN
MECALINE 859460 TEE FITTING 12 R1/2IN
MECALINE 859482 FEMALE TEE FITTING 6-1/8
SMC KFG2V1210-03S INSERT FITTING
SMC KFG2L0604-01S INSERT FITTING
MECALINE 859711 CAPTIVE POLYAMIDE SEAL 1/2
MECALINE 859056 PLUG 15
MECALINE 858694 FERRULE SERIES BRASS 18
MECALINE 859138 NON-ORIENTABLE FITTING + SPRING 8/6- R3/8IN
MECALINE 859543 FEMALE ELBOW 16-R1/2IN
MECALINE 859275 SINGLE BANJO 10/8-1/4
MECALINE 869409 ELBOW FITTING 4 R1/8IN
MECALINE NUT 14 859044