MECALINE 859453 TEE FITTING 8 R1/4IN
MALE TEE BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859453
Rubix:216A2806
EAN:3660338144585

Documents
Product details : MECALINE 859453 TEE FITTING 8 R1/4IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | r1/4 '' |
|---|---|
| Connecting diameter 2 | 8 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 5.81 excl. VAT
/ Each
£ 6.97 incl. VAT
- Usually arrives within 14 working days
