MECALINE 859611 FEMALE STRAIGHT FITTING 10 X 1/2
FEMALE STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859611
Rubix:213A6812
EAN:3660338146060

Documents
Product details : MECALINE 859611 FEMALE STRAIGHT FITTING 10 X 1/2
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | g1/2 '' |
|---|---|
| Connecting diameter 2 | 10 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 12.26 excl. VAT
/ Each
£ 14.71 incl. VAT
- Usually arrives within 14 working days
