Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE STRAIGHT MALE 6-G1/4IN859591
MECALINE STRAIGHT MALE 6-G1/4IN859591
MALE PARALLEL STRAIGHT BRASS COMPRESSION FITTING
References
mecaline:
859591
rubix:
214A5343
ean:
3660338145872
Technical specifications
Connecting diameter
G1/4 ''
Material
Brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE STRAIGHT MALE 6-G1/4IN859591
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
G1/4 ''
Material
Brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
2.89
excl. VAT
/
Each
Ā£
3.47
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
NORGREN 36053021 STR M ADAPTER
MECALINE 859404 TEE FITTING 16-R1/2IN
SMC KFG2L1008-03S INSERT FITTING
MECALINE 859607 FEMALE STRAIGHT FITTING 8-1/4
MECALINE 859311 WASHER BI-MATERIAL B 3/8
MECALINE 859124 METRIC MALE STRAIGHT FITTING 4/2 7-M5
MECALINE 859276 SINGLE BANJO 10/8-3/8
MECALINE 859264 SINGLE BANJO 5/3-M5
MECALINE 859617 FEMALE STRAIGHT FITTING 15-1/2
SMC KFV06-01-X2 SWIVEL ELBOW 6MM TO 1/8 BSP
SMC KFG2L1209-04S INSERT FITTING
MECALINE 859530 FEMALE ELBOW 6-R1/8IN
MECALINE 859482 FEMALE TEE FITTING 6-1/8
MECALINE 859094 ORIENTABLE STRAIGHT MALE FITTING 12/8-R3/8IN
MECALINE 858908 NUT 10/8-M14X1