Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859262 SINGLE BANJO 4/2 7-M6
MECALINE 859262 SINGLE BANJO 4/2 7-M6
SINGLE BANJO BODY PUSH-ON FITTING
References
mecaline:
859262
rubix:
216A2399
ean:
3660338142857
Technical specifications
Connecting diameter
M6 ''
Material
Nickel-plated brass
Connecting diameter 2
4 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859262 SINGLE BANJO 4/2 7-M6
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
M6 ''
Material
Nickel-plated brass
Connecting diameter 2
4 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.71
excl. VAT
/
Each
£
3.25
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
MECALINE 859252 FITTING BRANCH 8/6-R1/8IN
MECALINE 859713 CAPTIVE POLYAMIDE SEAL 1IN
MECALINE 859542 FEMALE ELBOW 15-R1/2IN
MECALINE 859046 NUT 16
MECALINE 869674 OLIVE 6
MECALINE 859268 SINGLE BANJO 6/4-M5
SMC KFV06-02-X2 COPPER FREE INSERT FITTING
MECALINE 858608 STRAIGHT MALE FITTING 14 - R1/2IN
MECALINE 859492 FEMALE TEE FITTING 14-1/2
NORGREN 36053012 STR M ADAPTER
SMC KFG2L1008-04S INSERT FITTING
MECALINE 859154 ORIENTABLE FITTING WITH SPRING FOR HOSE 12/10-R3/8IN
MECALINE 859527 MALE ELBOW 2 2R3/4IN R
MECALINE 859021 OLIVE 18 L
MECALINE 869401 STRAIGHT MALE FITTING 12-R1/2IN