Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 858567 MALE STRAIGHT FITTING 6X4R3/8IN
MECALINE 858567 MALE STRAIGHT FITTING 6X4R3/8IN
MALE TAPER STRAIGHT PUSH-ON FITTING
References
mecaline:
858567
rubix:
216A2438
ean:
3660338136375
Technical specifications
Connecting diameter
R3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858567 MALE STRAIGHT FITTING 6X4R3/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.58
excl. VAT
/
Each
£
3.10
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
MECALINE 858688 NUT 15
MECALINE 859218 ORIENTABLE ELBOW 8/6-R1/4IN
SMC KFV08N-01-X2 INSERT FITTING
MECALINE 859285 DOUBLE BANJO 5/3-M5
SMC KFG2V1008-03S INSERT FITTING
MECALINE 859234 FEMALE ELBOW 10/8-G3/8IN
MECALINE 859046 NUT 16
MECALINE 859494 FEMALE TEE FITTING 16-1/2
MECALINE 859095 ORIENTABLE STRAIGHT MALE FITTING 12/10-R3/8IN
SMC DL08-03 FITTING
SMC KFH06-01-X2 INSERT STRAIGHT 6MM TO 1/8 BSP
MECALINE 859457 TEE FITTING 10-R1/2IN
MECALINE 859189 FEMALE STRAIGHT FITTING WITH SPRING 9/6-G1/8IN
MECALINE 859411 STRAIGHT FEMALE FITTING 8-1/4
MECALINE MALE FITTING WITH SPIRAL 12/10-R3/8IN