Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859470 BRANCH FITTING 6-R1/8IN
MECALINE 859470 BRANCH FITTING 6-R1/8IN
MALE TAPER RUN-TEE BRASS COMPRESSION FITTING
References
mecaline:
859470
rubix:
216A2736
ean:
3660338144745
Technical specifications
Connecting diameter
r1/8 ''
Material
brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859470 BRANCH FITTING 6-R1/8IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
r1/8 ''
Material
brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
4.06
excl. VAT
/
Each
Ā£
4.87
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
MECALINE 859271 SINGLE BANJO 8/6-1/4
MECALINE 859131 METRIC MALE STRAIGHT FITTING 6/4-M5
MECALINE 859177 FEMALE STRAIGHT FITTING 8/6-G1/8IN
SMC DL10-03 FITTING
MECALINE 858571 MALE STRAIGHT FITTING 12X10 R1/2IN
SMC KFG2L1613-04S INSERT FITTING
MECALINE 859649 BANJO FITTING MALE ADJUSTABLE 14-G1/4IN
MECALINE 859111 MALE STRAIGHT FITTING 6/4-G1/2IN
MECALINE 859098 ORIENTABLE STRAIGHT FITTING 6/4-R1/4IN
MECALINE 859046 NUT 16
MECALINE 869376 NON ORIENTABLE ELBOW 8X6-R1/4IN
MECALINE 859622 FEMALE STRAIGHT FITTING 22-3/4
MECALINE 858566 MALE STRAIGHT FITTING 5X3R1/8IN
MECALINE 859467 TEE FITTING 22 R3/4IN
MECALINE MALE FITTING WITH SPIRAL 12/8-R3/8IN