MECALINE 869411 ELBOW FITTING 6 R1/4IN
MALE TAPER ELBOW COMPRESSION FITTING
See technical informationSee documentsReferences
Superseded Ref:734364
Mecaline:869411
Rubix:216A2748
EAN:3660338231483

Documents
Product details : MECALINE 869411 ELBOW FITTING 6 R1/4IN
Body and nut of nickel-plated brass, with brass ring. Used to connect polyurethane, polyamide, copper, aluminium and steel pipes.
Suitable for compressed air, water, inert fluids and oil.
Suitable for compressed air, water, inert fluids and oil.
Technical specifications
Attributes
| Connecting diameter | r1/4 '' |
|---|---|
| Connecting diameter 2 | 6 mm |
| Material | nickel-plated brass body |
| Type of threading | conical |
Show UNSPSC/ECL@SS
£ 3.60 excl. VAT
/ Each
£ 4.32 incl. VAT
- In stock: Next day delivery
