Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859530 FEMALE ELBOW 6-R1/8IN
MECALINE 859530 FEMALE ELBOW 6-R1/8IN
FEMALE ELBOW BRASS COMPRESSION FITTING
References
mecaline:
859530
rubix:
216A2552
ean:
3660338145308
Technical specifications
Connecting diameter
G1/8 ''
Material
Brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859530 FEMALE ELBOW 6-R1/8IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
G1/8 ''
Material
Brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.41
excl. VAT
/
Each
£
5.29
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
MECALINE 859181 FEMALE STRAIGHT FITTING 10/8-G1/4IN
MECALINE 858691 FERRULE SERIES BRASS 14
MECALINE 859643 BANJO FITTING MALE ADJUSTABLE 6-G1/4IN
SMC DHF08-02 FITTING
MECALINE 859413 STRAIGHT FEMALE FITTING 10-1/4
MECALINE 859242 MALE ORIENTABLE TEE 6/4-G1/8IN
MECALINE 859716 CAPTIVE POLYAMIDE SEAL MM6
MECALINE STRAIGHT MALE 14-G3/8IN859597
MECALINE 859125 METRIC MALE STRAIGHT FITTING 4/2 7-M6
MECALINE 858582 CROSS UNION 15X12 5
MECALINE 859416 STRAIGHT FEMALE FITTING 12-1/2
MECALINE 859079 SINGLE BANJO HOUSING 4/2 7-M5
MECALINE 859118 MALE STRAIGHT FITTING 10/8-G3/8IN
MECALINE 859393 TEE FITTING 6-R1/8IN
MECALINE 869377 NON ORIENTABLE ELBOW 8X6-R1/8IN