Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859100 ORIENTABLE STRAIGHT FITTING 8/6-R1/4IN
MECALINE 859100 ORIENTABLE STRAIGHT FITTING 8/6-R1/4IN
SWIVEL MALE PARALLEL STRAIGHT PUSH-ON FITTING
References
mecaline:
859100
rubix:
216A2392
ean:
3660338141393
Technical specifications
Connecting diameter
g1/4 ''
Material
nickel-plated brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859100 ORIENTABLE STRAIGHT FITTING 8/6-R1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
g1/4 ''
Material
nickel-plated brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.12
excl. VAT
/
Each
£
4.94
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
MECALINE 859398 TEE FITTING 10-R1/4IN
MECALINE MALE FITTING WITH SPIRAL 10/6 5-R1/4IN
MECALINE 859192 FEMALE STRAIGHT FITTING WITH SPRING 2/6-G1/2IN
MECALINE 859533 FEMALE ELBOW 8-R1/4IN
MECALINE 858569 MALE STRAIGHT FITTING 10X8-R1/8IN
MECALINE 859605 FEMALE STRAIGHT FITTING 6-1/4
MECALINE 859481 FEMALE TEE FITTING 4-1/8
MECALINE 859649 BANJO FITTING MALE ADJUSTABLE 14-G1/4IN
MECALINE MALE ELBOW 12-R3/8IN859519
SMC KFG2V0806-01S INSERT FITTING
SMC KFH06-02-X2 COPPER FREE INSERT FITTING
PARKER C3BPL4/6-1/8 STUD ELBOW 90DEG 4X6 MALE 1/8BSPT
SMC KFG2L1008-02S INSERT FITTING
MECALINE 859225 ORIENTABLE ELBOW8/6-G1/4IN
MECALINE 869410 ELBOW FITTING 6 R1/8IN