Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 101681028 PFIT 10MM-R1/4 SWI S-TEE ADPT
NORGREN 101681028 PFIT 10MM-R1/4 SWI S-TEE ADPT
Pneumatic plug-in fitting Norgren
References
norgren:
101681028
rubix:
115A4511
Technical specifications
Material
Nickel Plated Brass
Product details
Technical specifications
Product details : NORGREN 101681028 PFIT 10MM-R1/4 SWI S-TEE ADPT
Rotating T-Screw-In Connection Lateral 10 - G1/4 Pneufit
Technical specifications
Attributes
Material
Nickel Plated Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.98
excl. VAT
/
Each
£
16.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC KQ2K04-01AS BRASS FITTING 1/8 MALE THREAD I 4 TUBE
SMC STEM PLUG 6MM KQP-06
SMC KQB2F06-G01 METRIC SIZE BRASS ONE-TOUCH FITTING
SMC KQ2U06-03AS BRASS FITTING 3/8 THREAD I 6 TUBE
FESTO 130637 PUSH-IN BULKHEAD CONNECTOR QSSK-4
NORGREN M00600400 FITTING
SMC KQ2H08-01AP ONE-TOUCH FITTING
FESTO 8085683 PUSH-IN FITTING NPQR-L-G14-Q6
FESTO 186164 PUSH-IN T-FITTING QST-G3/8-10
NORGREN C00400800 PFITC 8MM UNION ELBOW CONN
FESTO 130723 PUSH-IN SLEEVE QSH-4-100
FESTO 558841 MULTIPLE DISTRIBUTOR
SMC KQP-23 FITTING
LEGRIS LF3000 FITTING 3158 04 10
FESTO 6269 ELBOW QUICK CONNECTOR GCK-1/4-PK-4-KU