MECALINE 9241925 MALE ELBOW 8-R1/8IN859512
MALE TAPER ELBOW BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859512
Rubix:214A5355
EAN:3660338145131

Documents
Product details : MECALINE 9241925 MALE ELBOW 8-R1/8IN859512
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | r1/8 '' |
|---|---|
| Connecting diameter 2 | 8 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 4.45 excl. VAT
/ Each
£ 5.34 incl. VAT
- In stock: Next day delivery
