SMC DHF10-02 FITTING


Female Connector

References
smc:DHF10-02
rubix:114A7532
brand logo
brand logo
Technical specifications
Materialbrass c3604bd, c3771be (body);brass c3604bd (nut);steel c2700t (ferrule)
Connecting diameter 210 mm

Product details : SMC DHF10-02 FITTING


Self align fittings series H, DL, L, LL has ten styles and five tube O.D's providing a wide range of fittings that will fit any application. Flared ridge ferrule prevents accidental loss of ferrule when inserting tubing into the fitting body. Hardened ridge ferrule prevents breakage of ferrule when tightening nut. Flared I.D. provides low flow resistance inside the fitting. The tube holding mechanism gives the strong feeling when inserting tube, and prevents tube from sliding when screwing in the tube.
•Self-align fittings H, DL, L, LL
•Applicable tube O.D: ø4, ø6 , ø8 , ø10 , ø12
•Maximum operating pressure: 1.0MPa
•Proof pressure: 10MPa
•Operating fluid: air

Model: DHF10-02 (Tube Size Ø10, Port Size (R(PT)1/4, Rc(PT)1/4))

Strengths

Flared ridge ferrule: Prevents accidental loss of ferrule when inserting tubing into the fitting body
Hardened ridge ferrule: Prevents breakage of ferrule when tightening nut
Flared I.D:Provides low flow resistance inside the fitting
Wide variety of styles and sizes: Ten styles and five tube O.D’s provide a wide range of fittings that will fit any application

Technical specifications


Attributes
Materialbrass c3604bd, c3771be (body);brass c3604bd (nut);steel c2700t (ferrule)
Connecting diameter 210 mm
Show UNSPSC/ECL@SS
£ 4.07 excl. VAT
/ Each
£ 4.88 incl. VAT
  • Delivery usually within ( 4 ) days