MECALINE MALE ELBOW 14-R3/8IN859521
MALE TAPER ELBOW BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859521
Rubix:214A5363
EAN:3660338145223

Documents
Product details : MECALINE MALE ELBOW 14-R3/8IN859521
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | r3/8 '' |
|---|---|
| Connecting diameter 2 | 14 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 10.55 excl. VAT
/ Each
£ 12.66 incl. VAT
- Usually arrives within 14 working days
