MECALINE 859229 FEMALE ELBOW 6/4-G1/8IN
SWIVEL FEMALE ELBOW PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859229
Rubix:216A2271
EAN:3660338142567

Documents
Product details : MECALINE 859229 FEMALE ELBOW 6/4-G1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | 1/8 '' |
|---|---|
| Connecting diameter 2 | 6 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 2.80 excl. VAT
/ Each
£ 3.36 incl. VAT
- Usually arrives within 14 working days
