MECALINE 859151 ORIENTABLE FITTING WITH SPRING FOR HOSE 10/6.5 -R1/4IN
SWIVEL MALE TAPER STRAIGHT PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859151
Rubix:216A2764
EAN:3660338141867

Documents
Product details : MECALINE 859151 ORIENTABLE FITTING WITH SPRING FOR HOSE 10/6.5 -R1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | r1/4 '' |
|---|---|
| Connecting diameter 2 | 10 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 6.09 excl. VAT
/ Each
£ 7.31 incl. VAT
- Usually arrives within 14 working days
