Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859148 ORIENTABLE FITTING FOR SPIRAL. HOSES 6/4-R1/4IN
MECALINE 859148 ORIENTABLE FITTING FOR SPIRAL. HOSES 6/4-R1/4IN
SWIVEL MALE TAPER STRAIGHT PUSH-ON FITTING
References
mecaline:
859148
rubix:
216A2768
ean:
3660338141836
Technical specifications
Connecting diameter
R1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859148 ORIENTABLE FITTING FOR SPIRAL. HOSES 6/4-R1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.85
excl. VAT
/
Each
£
5.82
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
MECALINE 859177 FEMALE STRAIGHT FITTING 8/6-G1/8IN
SMC KFG2L1209-04S INSERT FITTING
SMC KFH10U-03 INSERT FITTING
MECALINE 859466 TEE FITTING 18 R3/4IN
MECALINE 859541 FEMALE ELBOW 14-R1/2IN
SMC KFG2H1210-04S INSERT FITTING
SMC DL08-03 FITTING
MECALINE 859114 MALE STRAIGHT FITTING 8/6-G3/8IN
MECALINE 869668 NUT 6
SMC KFH10U-04 FITTING
MECALINE 859100 ORIENTABLE STRAIGHT FITTING 8/6-R1/4IN
MECALINE 859253 FITTING BRANCH 8/6-R1/4IN
MECALINE 869675 OLIVE 8
MECALINE 859656 REDUCER 10-8
MECALINE 859162 ORIENTABLE STRAIGHT FITTING + SPRING 6/4-M12X1.5