MECALINE MALE ELBOW 10-R3/8IN859516
MALE TAPER ELBOW BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859516
Rubix:214A5358
EAN:3660338145179

Documents
Product details : MECALINE MALE ELBOW 10-R3/8IN859516
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | r3/8 '' |
|---|---|
| Connecting diameter 2 | 10 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 5.57 excl. VAT
/ Each
£ 6.68 incl. VAT
- In stock: Next day delivery
