MECALINE STRAIGHT MALE 14-G1/2IN859598
MALE PARALLEL STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859598
Rubix:214A5351
EAN:3660338145940

Documents
Product details : MECALINE STRAIGHT MALE 14-G1/2IN859598
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | g1/2 '' |
|---|---|
| Connecting diameter 2 | 14 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 8.01 excl. VAT
/ Each
£ 9.61 incl. VAT
- Usually arrives within 14 working days
