MECALINE 859619 FEMALE STRAIGHT FITTING 16-3/4
FEMALE STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859619
Rubix:216A2569
EAN:3660338146145

Documents
Product details : MECALINE 859619 FEMALE STRAIGHT FITTING 16-3/4
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | g3/4 '' |
|---|---|
| Connecting diameter 2 | 16 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 20.18 excl. VAT
/ Each
£ 24.22 incl. VAT
- Usually arrives within 14 working days
