MECALINE MALE ELBOW 12-R1/4IN859518

MALE TAPER ELBOW BRASS COMPRESSION FITTING

See technical informationSee documents

References

Mecaline:859518
Rubix:214A5360
EAN:3660338145193
TAPERED MALE ELBOW  10-1/4 R

Technical specifications

Connecting diameterr1/4 ''
Connecting diameter 212 mm
See all Specifications

Documents

Product details : MECALINE MALE ELBOW 12-R1/4IN859518


Material: Brass. EN 1254-2:2000 standard compliant.

Technical specifications


Attributes
Connecting diameterr1/4 ''
Connecting diameter 212 mm
Materialbrass
£ 7.21 excl. VAT
/ Each
£ 8.65 incl. VAT
  • In stock: Next day delivery