MECALINE 859113 MALE STRAIGHT FITTING 8/6-G1/4IN
MALE PARALLEL STRAIGHT PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859113
Rubix:216A2383
EAN:3660338141515

Documents
Product details : MECALINE 859113 MALE STRAIGHT FITTING 8/6-G1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | g1/4 '' |
|---|---|
| Connecting diameter 2 | 8 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 2.88 excl. VAT
/ Each
£ 3.46 incl. VAT
- In stock: Next day delivery
