MECALINE STRAIGHT MALE 14-G3/8IN859597
MALE PARALLEL STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859597
Rubix:214A5350
EAN:3660338145933

Documents
Product details : MECALINE STRAIGHT MALE 14-G3/8IN859597
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | g3/8 '' |
|---|---|
| Connecting diameter 2 | 14 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 7.98 excl. VAT
/ Each
£ 9.58 incl. VAT
- Usually arrives within 14 working days
