MECALINE 859128 METRIC MALE STRAIGHT FITTING 6/4-M12X1

MALE METRIC STRAIGHT PUSH-ON FITTING

See technical informationSee documents

References

Mecaline:859128
Rubix:216A2311
EAN:3660338141652
METRIC MALE STRAIGHT FITTING  6/4-M12X1

Technical specifications

Connecting diameterm10 ''
Connecting diameter 26 mm
See all Specifications

Documents

Product details : MECALINE 859128 METRIC MALE STRAIGHT FITTING 6/4-M12X1


Material: Nickel plated brass. Temperature: -20°C...80°C

Technical specifications


Attributes
Connecting diameterm10 ''
Connecting diameter 26 mm
Materialnickel-plated brass
£ 2.67 excl. VAT
/ Each
£ 3.20 incl. VAT
  • Usually arrives within 14 working days