MECALINE 859121 MALE STRAIGHT FITTING 12/10-G1/2IN
MALE PARALLEL STRAIGHT PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859121
Rubix:216A2373
EAN:3660338141591

Documents
Product details : MECALINE 859121 MALE STRAIGHT FITTING 12/10-G1/2IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | g1/2 '' |
|---|---|
| Connecting diameter 2 | 12 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 6.00 excl. VAT
/ Each
£ 7.20 incl. VAT
- Usually arrives within 14 working days
