Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 869366 NON-ORIENTABLE STRAIGHT MALE FITTING 8X6- R1/8IN
MECALINE 869366 NON-ORIENTABLE STRAIGHT MALE FITTING 8X6- R1/8IN
MALE TAPER STRAIGHT PUSH-ON FITTING
References
mecaline:
869366
rubix:
216A2452
ean:
3660338231100
Technical specifications
Connecting diameter
R1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 869366 NON-ORIENTABLE STRAIGHT MALE FITTING 8X6- R1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.01
excl. VAT
/
Each
£
3.61
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
MECALINE 859120 MALE STRAIGHT FITTING 12/10-G3/8IN
MECALINE 859160 ORIENTABLE STRAIGHT FITTING + SPRING 6/4-M12X1
MECALINE 859304 WASHER BI-MATERIAL A 3/8
MECALINE 859416 STRAIGHT FEMALE FITTING 12-1/2
MECALINE 859427 BANJO FITTING 8-G 3/8IN
MECALINE 858695 FERRULE SERIES BRASS 22
SMC H10-03 FITTING
MECALINE 859634 ADAPTER -8-G1/4IN
MECALINE 859716 CAPTIVE POLYAMIDE SEAL MM6
MECALINE 859051 PLUG 6
MECALINE 859095 ORIENTABLE STRAIGHT MALE FITTING 12/10-R3/8IN
MECALINE 859635 ADAPTER -8-G3/8IN
MECALINE 859226 ORIENTABLE ELBOW 10/8-G1/4IN
MECALINE 859492 FEMALE TEE FITTING 14-1/2
MECALINE 858590 NON ORIENTABLE ELBOW 15X12.5 R1/2IN