Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859217 ORIENTABLE ELBOW 8/6- R1/8IN
MECALINE 859217 ORIENTABLE ELBOW 8/6- R1/8IN
SWIVEL MALE TAPER ELBOW PUSH-ON FITTING
References
mecaline:
859217
rubix:
216A2459
ean:
3660338142468
Technical specifications
Connecting diameter
R1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859217 ORIENTABLE ELBOW 8/6- R1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.32
excl. VAT
/
Each
£
5.18
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
MECALINE 859094 ORIENTABLE STRAIGHT MALE FITTING 12/8-R3/8IN
MECALINE STRAIGHT MALE 14-G1/2IN859598
MECALINE 734341 MALE TEE 6X4 R1/8IN
MECALINE 858907 NUT 8/6-M12X1
MECALINE MALE FITTING WITH SPIRAL 10/6 5-R1/4IN
SMC L08-02 SELF-ALIGN FITTING
MECALINE 859160 ORIENTABLE STRAIGHT FITTING + SPRING 6/4-M12X1
MECALINE 869416 ELBOW FITTING 10 R3/8IN
SMC KFV08N-02-X2 INSERT FITTING
MECALINE 859138 NON-ORIENTABLE FITTING + SPRING 8/6- R3/8IN
SMC KFV06-02-X2 COPPER FREE INSERT FITTING
SMC KFH12N-04-X2 INSERT FITTING
MECALINE 859622 FEMALE STRAIGHT FITTING 22-3/4
MECALINE 859533 FEMALE ELBOW 8-R1/4IN
MECALINE 859615 FEMALE STRAIGHT FITTING 14-3/8