Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859052 PLUG 8
MECALINE 859052 PLUG 8
PLUG
References
mecaline:
859052
rubix:
216A2677
ean:
3660338140990
Technical specifications
Material
Brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859052 PLUG 8
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Material
Brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
1.25
excl. VAT
/
Each
Ā£
1.50
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
MECALINE 858695 FERRULE SERIES BRASS 22
MECALINE 859470 BRANCH FITTING 6-R1/8IN
MECALINE 859462 TEE FITTING 14 R1/2IN
NORGREN 36053021 STR M ADAPTER
SMC KFG2L0806-03S INSERT FITTING
MECALINE 859093 ORIENTABLE STRAIGHT MALE FITTING10/8-R1/4IN
MECALINE 859048 NUT 22
MECALINE 869397 STRAIGHT MALE FITTING 8- R3/8IN
MECALINE 859291 DOUBLE BANJO 8/6-1/4
MECALINE 869365 NON-ORIENTABLE STRAIGHT MALE FITTING 8X6- R1/4IN
SMC KFG2H1075-04S INSERT FITTING
MECALINE 859425 BANJO FITTING 8-G 1/8IN
MECALINE 859399 TEE FITTING 10-R3/8IN
MECALINE 859054 PLUG 12
MECALINE 859130 METRIC MALE STRAIGHT FITTING 6/4-M12X1 5