MECALINE 859610 FEMALE STRAIGHT FITTING 10-3/8
FEMALE STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859610
Rubix:216A2560
EAN:3660338146053

Documents
Product details : MECALINE 859610 FEMALE STRAIGHT FITTING 10-3/8
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | g3/8 '' |
|---|---|
| Connecting diameter 2 | 10 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 9.72 excl. VAT
/ Each
£ 11.66 incl. VAT
- Usually arrives within 14 working days
