MECALINE MALE ELBOW 10-R1/4IN859515
MALE TAPER ELBOW BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859515
Rubix:214A5357
EAN:3660338145162

Documents
Product details : MECALINE MALE ELBOW 10-R1/4IN859515
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | r1/4 '' |
|---|---|
| Connecting diameter 2 | 10 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 6.28 excl. VAT
/ Each
£ 7.54 incl. VAT
- In stock: Next day delivery
