MECALINE 869375 NON ORIENTABLE ELBOW 6X4-R1/8IN


MALE TAPER ELBOW PUSH-ON FITTING

References
mecaline:869375
rubix:216A2330
ean:3660338231179
brand logo
brand logo
Technical specifications
Connecting diameterR1/8 ''
MaterialNickel-plated brass
Connecting diameter 26 mm
See all Specifications

Product details : MECALINE 869375 NON ORIENTABLE ELBOW 6X4-R1/8IN


Material: Nickel plated brass. Temperature: -20°C...80°C

Technical specifications


Attributes
Connecting diameterR1/8 ''
MaterialNickel-plated brass
Connecting diameter 26 mm
Type of threadingConical
Show UNSPSC/ECL@SS
£ 4.15 excl. VAT
/ Each
£ 4.98 incl. VAT
  • In stock: Next day delivery